
Slide Dimmer, Fluorescent, Nova, White
Item #: 106204
Cat #: NF-103P-277-WH
UPC: 027557453943
to view pricing and more.
Overview
Nova Slide Fluorescent Dimmer, 1000W, 277V, 8A, 3-Way/Single-Pole, Use with EcoSystem/Hi-Lume 3D/Hi-Lume A Series LED Drivers, Color: White.
Nova Dimmer, Fluorescent or LED Dimming with 3-Wire Ballasts and Drivers, 3-way/single-pole (large control), preset, 277V/6A in white
Also known as: 027557453943, NF-103P-277-WH
Specifications
| Type: | 3-Way, Slide, Preset, Single-Pole |
| Volts AC: | 277 |
| Mounting: | Surface |
| Poles: | 1 |
| Color: | White |
| Wattage: | 1000 |
| Amps: | 8 |
| Family / Style: | Nova |
| Dimmable: | Yes |
| Light Technology: | Fluorescent |
| Type: | 3-Way, Slide, Preset, Single-Pole |
| Mounting: | Surface |
| Color: | White |
| Amps: | 8 |
| Dimmable: | Yes |
| Volts AC: | 277 |
| Poles: | 1 |
| Wattage: | 1000 |
| Family / Style: | Nova |
| Light Technology: | Fluorescent |