Single-Circuit Occupancy Sensor Switch, Hot

Item #: 1062178
Cat #: MS-B102-HT
UPC: 784276079327
Sign In or Register to view pricing and more.
Documents & Guides
Dual Technology, Single-Circuit Occupancy Sensor Switch, 6A Lighting, 4.4A Fan, 120-277V, Color: Hot

Overview

Dual Technology, Single-Circuit Occupancy Sensor Switch, 6A Lighting, 4.4A Fan, 120-277V, Color: Hot
Maestro Dual Technology (Dual Tech) occupancy sensor switch, neutral connectionrequired applies exclusive XCT Technology for minor and fine motion detection inhot
Also known as: 784276079327, MS-B102-HT

Specifications

Type: Occupancy Sensor, Dual Technology, Single-Pole-Circuit
Amps: 6, 4.400
Family / Style: Maestro
Color: Hot
Mounting: Knuckle
Volts AC Range: 208, 240, 120
Type: Occupancy Sensor, Dual Technology, Single-Pole-Circuit
Family / Style: Maestro
Mounting: Knuckle
Amps: 6, 4.400
Color: Hot
Volts AC Range: 208, 240, 120

Customer Reviews

No reviews for this product
(0)