Slide Dimmer, Fluorescent, Preset, Nova T, White
Item #:
106226
Cat #:
NTF-103P-WH
UPC:
027557453936
Sign In or Register to view pricing and more.
Sustainable
Documents & Guides
Nova T Preset Slide Dimmer, 1000W, 120V, 6A, 3-Way/Single-Pole, Fluorescent, 3-Wire, Requires Neutral Wire, White
Overview
Nova T Preset Slide Dimmer, 1000W, 120V, 6A, 3-Way/Single-Pole, Fluorescent, 3-Wire, Requires Neutral Wire, White
Nova T Dimmer, Fluorescent or LED Dimming with 3-Wire Ballasts and Drivers, 3-way/single-pole (small control), preset, 120V/8A in white
Also known as: 027557453936, NTF-103P-WH
Specifications
Type: | 3-Way, Slide, Preset |
Amps: | 6 |
Volts AC: | 120 |
Mounting: | Surface |
Poles: | 1 |
Color: | White |
Wattage: | 1000 |
Light Technology: | LED, Fluorescent |
Type: | 3-Way, Slide, Preset |
Volts AC: | 120 |
Poles: | 1 |
Wattage: | 1000 |
Amps: | 6 |
Mounting: | Surface |
Color: | White |
Light Technology: | LED, Fluorescent |
Customer Reviews
No reviews for this product
(0)