Slide Dimmer, Fluorescent, Preset, Nova T, White

Item #: 106226

Cat #: NTF-103P-WH

UPC: 027557453936

to view pricing and more.
Documents & Guides
Nova T Preset Slide Dimmer, 1000W, 120V, 6A, 3-Way/Single-Pole, Fluorescent, 3-Wire, Requires Neutral Wire, White

Overview

Nova T Preset Slide Dimmer, 1000W, 120V, 6A, 3-Way/Single-Pole, Fluorescent, 3-Wire, Requires Neutral Wire, White

Nova T Dimmer, Fluorescent or LED Dimming with 3-Wire Ballasts and Drivers, 3-way/single-pole (small control), preset, 120V/8A in white

Also known as: 027557453936, NTF-103P-WH

Specifications

Type: 3-Way, Slide, Preset
Amps: 6
Volts AC: 120
Mounting: Surface
Poles: 1
Color: White
Wattage: 1000
Light Technology: LED, Fluorescent
Type: 3-Way, Slide, Preset
Volts AC: 120
Poles: 1
Wattage: 1000
Amps: 6
Mounting: Surface
Color: White
Light Technology: LED, Fluorescent