This product has been discontinued.

Wiring Duct Cover, for 4" Wide Ty-Duct, PVC, Gray, 6'
Item #: 106231
Cat #: TY4CPG6
UPC: 786210960210
to view pricing and more.
Documents & Guides
Wiring Duct Cover, for 4" Wide Ty-Duct, PVC, Gray, 6'Wiring Duct Cover, for 4" Wide Ty-Duct Wiring Duct, PVC, Gray, 6 Foot Length, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT
Overview
Wiring Duct Cover, for 4" Wide Ty-Duct, PVC, Gray, 6'Wiring Duct Cover, for 4" Wide Ty-Duct Wiring Duct, PVC, Gray, 6 Foot Length, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT
Also known as: 786210960210, TY4CPG6
Specifications
| Color: | Gray |
| Width: | 4 in |
| Material: | PVC |
| Length: | 6 ft |
| Color: | Gray |
| Material: | PVC |
| Width: | 4 in |
| Length: | 6 ft |