Insulated Ferrule, Single Wire, 10 AWG

Item #: 1062323

Cat #: FSDXL82-12-C

UPC: 074983333844

to view pricing and more.
Insulated Ferrule, Single Wire, 10 AWG, Yellow DIN Expanded Short Circuit Protection End Sleeve, 0.47" Pin Length

Overview

Insulated Ferrule, Single Wire, 10 AWG, Yellow DIN Expanded Short Circuit Protection End Sleeve, 0.47" Pin Length

Panduit single wire insulated ferrules have polypropylene insulation housing conforms to DIN color requirements and standards. They are designed with a seamless barrel to contain loose wire strands for superior terminations.

Also known as: 074983333844, FSDXL82-12-C

Specifications

Material: Copper
Length: 0.470 in
Allowable Gauge Range: 10
Material: Copper
Allowable Gauge Range: 10
Length: 0.470 in