Circt Brkr, 2p, 1a, 240vac

Item #: 1062336

Cat #: S202U-K1

UPC: 662019170312

to view pricing and more.
Documents & Guides
Circt Brkr, 2p, 1a, 240vac

Overview

Circt Brkr, 2p, 1a, 240vac
Also known as: 662019170312, S202U-K1

Specifications

Poles: 2
Amps: 1
Mounting: DIN Rail
Volts AC: 240
Type: Trip Curve K
Interrupt Rating AC: 10 kA
Poles: 2
Mounting: DIN Rail
Type: Trip Curve K
Amps: 1
Volts AC: 240
Interrupt Rating AC: 10 kA