This product has been discontinued.

22W CFL Retrofit LED Lamp, 40K
Item #: 1062377
Cat #: HN-PLL-D-22-22W-840-G1
UPC: 815975021437
to view pricing and more.
Documents & Guides
LED Replacement for 24-40 Watt 4-Pin Compact Fluorescent Lamp, 22 Watt, 2600 Lumen, 4000K, 80CRI, 2G11 Socket, 120-277VAC, 22 Inch Tube, 1st Generation, No Fixture Rewiring Required, Driven by Existing Instant-, Rapid-, or Programmed Start Ballast
Overview
LED Replacement for 24-40 Watt 4-Pin Compact Fluorescent Lamp, 22 Watt, 2600 Lumen, 4000K, 80CRI, 2G11 Socket, 120-277VAC, 22 Inch Tube, 1st Generation, No Fixture Rewiring Required, Driven by Existing Instant-, Rapid-, or Programmed Start Ballast
Also known as: 815975021437, HN-PLL-D-22-22W-840-G1
Specifications
| Color Temperature: | 4000 (Cool White) |
| Lumens: | 2600 |
| Range: | 1 - 30 sec |
| Length: | 22 in |
| Color Rendering Index (CRI): | 80 |
| Wattage: | 22 |
| Light Technology: | LED |
| Base: | 4-Pin (2G11) |
| Color Temperature: | 4000 (Cool White) |
| Range: | 1 - 30 sec |
| Color Rendering Index (CRI): | 80 |
| Light Technology: | LED |
| Lumens: | 2600 |
| Length: | 22 in |
| Wattage: | 22 |
| Base: | 4-Pin (2G11) |