20A Lev-Lok Decora Plus Receptacle, 5-20R, Orange

Item #: 1062649
Cat #: MDT83-IG
UPC: 078477511053
Sign In or Register to view pricing and more.
Documents & Guides
Lev-Lok Decora Plus Isolated Ground Duplex Receptacle Outlet, Heavy-Duty Hospital Grade, Tamper-Resistant, Smooth Face, 20 Amp, 125 Volt, Modular, NEMA 5-20R, 2-Pole, 3-Wire, Self-Grounding - Orange ***Wiring Module Required When Ordering Any LevLok Receptacles (MSTWL-A)***

Overview

Lev-Lok Decora Plus Isolated Ground Duplex Receptacle Outlet, Heavy-Duty Hospital Grade, Tamper-Resistant, Smooth Face, 20 Amp, 125 Volt, Modular, NEMA 5-20R, 2-Pole, 3-Wire, Self-Grounding - Orange ***Wiring Module Required When Ordering Any LevLok Receptacles (MSTWL-A)***
The Lev-Lok® Modular Wiring Device System is engineered for fast and easy installation. These devices employ a simple twist and lock wiring module that ensures a safe, reliable connection while at the same time providing for extremely fast and easy installation. Lev-Lok brand wiring devices address the reliability and performance concerns of specification engineers without sacrificing the contractor's need for fast, easy installation. Available in extra heavy duty hospital and industrial grades, and heavy duty commercial grade platforms.
Also known as: 078477511053, MDT83-IG

Specifications

Poles: 2
Color: Orange
Type: Tamper-Resistant, Hospital Grade
Amps: 20
Material: Thermoplastic, Nylon
NEMA Configuration: 5-20R
Volts AC: 125
Poles: 2
Type: Tamper-Resistant, Hospital Grade
Material: Thermoplastic, Nylon
Volts AC: 125
Color: Orange
Amps: 20
NEMA Configuration: 5-20R

Customer Reviews

No reviews for this product
(0)