
Floor Stand Kit, 24.00x18.06 inch, Brushed, Stainless Steel 316
Item #: 1062657
Cat #: AFK2418SS6
UPC: 783510272562
to view pricing and more.
Documents & Guides
Use Floor stand kit to mount Wall-Mount or Free-Stand Enclosures to the floor or elevate the enclosures. This Floor Stand Kit, AFK2418SS6 item measures 24.00x18.06 inch with a material of Stainless Steel 316 finish Brushed.
Overview
Use Floor stand kit to mount Wall-Mount or Free-Stand Enclosures to the floor or elevate the enclosures. This Floor Stand Kit, AFK2418SS6 item measures 24.00x18.06 inch with a material of Stainless Steel 316 finish Brushed.
The Floor Stand Kit easily installs on most Wall-Mount or Free-Stand enclosures for floor mounting or elevation. To install, drills holes in the bottom of the enclosure and bolt the floor stands to the enclosure. It is not necessary to remove the wall-mount brackets from the enclosure.
Also known as: 783510272562, AFK2418SS6
Specifications
| Height: | 24 in |
| Material: | Stainless Steel |
| Width: | 18.060 in |
| Standards: | Build America Buy America Compliant |
| Height: | 24 in |
| Width: | 18.060 in |
| Material: | Stainless Steel |
| Standards: | Build America Buy America Compliant |