HF09 Side-Mount Filter Fan, 115V 33CFM, Lt Gray

Item #: 1062835

Cat #: HF0916514

UPC: 783510342364

to view pricing and more.
HF Side-Mount Filter Fans provide fresh air cooling, ease of installation and tool-less maintenance. This HF09 Side-Mount Filter Fan, HF0916514 item is rated 115V 33CFM colored Lt Gray.

Overview

HF Side-Mount Filter Fans provide fresh air cooling, ease of installation and tool-less maintenance. This HF09 Side-Mount Filter Fan, HF0916514 item is rated 115V 33CFM colored Lt Gray.

HF Side-Mount Filter Fans quickly install into enclosure with a click-fit design; no tools or screws required. Grilles open with the flick of a finger for easy filter replacement.

Also known as: 783510342364, HF0916514

Specifications

Color: Light Gray
Material: Plastic
Weight: 3.300 lb
Finish: Smooth Matte
Height: 8.190 in
Width: 8.210 in
Depth: 4.150 in
Color: Light Gray
Weight: 3.300 lb
Height: 8.190 in
Depth: 4.150 in
Material: Plastic
Finish: Smooth Matte
Width: 8.210 in