REXEL logo

Sustainable

64W LED Wallpack

Item #: 1062951
Cat #: WLMFC64LED
UPC: 765364702587
Sign In or Register to view pricing and more.
LED Wallpack, 64W, 4677K, Lumens: 4560, Dimensions: 14.18" x 11.5" x 9.08", Multi-Volt. Color: Black. Replaces up to 400W MH. Life: 200,000 Hours. DLC Compliant. Made in USA.

Overview

LED Wallpack, 64W, 4677K, Lumens: 4560, Dimensions: 14.18" x 11.5" x 9.08", Multi-Volt. Color: Black. Replaces up to 400W MH. Life: 200,000 Hours. DLC Compliant. Made in USA.
Also known as: 765364702587, WLMFC64LED

Specifications

Type: Wallpack
Wattage: 64
Color Temperature: 4700 (Cool White)
Volts AC Range: 208, 240, 120
Color: Bronze
Light Technology: LED
Type: Wallpack
Color Temperature: 4700 (Cool White)
Color: Bronze
Wattage: 64
Volts AC Range: 208, 240, 120
Light Technology: LED

Customer Reviews

No reviews for this product
(0)