Connection Cable, Yellow, CPE Thin, Micro Right Angle Female, 5 Pin

Item #: 106300

Cat #: 1485R-P1D5-V5

UPC: 781180525032

Sign In or Register to view pricing and more.
Documents & Guides
Connection Cable, Yellow, CPE Thin, Micro Right Angle Female, 5 Pin, Micro Straight Male, 1 m Cable

Overview

Connection Cable, Yellow, CPE Thin, Micro Right Angle Female, 5 Pin, Micro Straight Male, 1 m Cable
Also known as: 781180525032, 1485R-P1D5-V5

Specifications

Type: Connection Cable, Micro
Length: 1 m
Material: Zinc
Gender: Female/Male
Jacket: CPE, Chlorinated Polyethylene
Color: Yellow
Type: Connection Cable, Micro
Material: Zinc
Jacket: CPE, Chlorinated Polyethylene
Length: 1 m
Gender: Female/Male
Color: Yellow