9W A19 LED Lamp, 35K

Item #: 1063063

Cat #: LED9A19DIMO835URP

UPC: 046135780370

to view pricing and more.
Documents & Guides
No Documents Available
LED Lamp, 9 Watt, 120 Volt, Bulb: A19, Dimmable, Base: Medium Screw (E26), Lumens: 800, CRI: 80, Color Temperature: 3500K, Lamp Finish: Frosted, Rated Hours: 15000, Standard Case Qty: 6 Sylvania Part # 78037

Overview

LED Lamp, 9 Watt, 120 Volt, Bulb: A19, Dimmable, Base: Medium Screw (E26), Lumens: 800, CRI: 80, Color Temperature: 3500K, Lamp Finish: Frosted, Rated Hours: 15000, Standard Case Qty: 6 Sylvania Part # 78037
Also known as: 046135780370, LED9A19DIMO835URP

Specifications

Base: Medium Screw (E26)
Volts AC: 120
Lumens: 800
Color Rendering Index (CRI): 80
Shape: A19 (Arbitrary)
Wattage: 9
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Dimmable: Yes
Base: Medium Screw (E26)
Lumens: 800
Shape: A19 (Arbitrary)
Color Temperature: 3500 (Neutral White)
Dimmable: Yes
Volts AC: 120
Color Rendering Index (CRI): 80
Wattage: 9
Light Technology: LED