VersaRack Vertical Cable Manager, 40.51x4.13x8.19, Black, Steel

Item #: 1063159

Cat #: E19C25U

UPC: 783510261740

to view pricing and more.
Vertical Cable Manager attaches to VersaRack providing cabling support for 19incrack equipment. This VersaRack Vertical Cable Manager, E19C25U item measures 40.51x4.13x8.19 inches with a material of Steel colored Black.

Overview

Vertical Cable Manager attaches to VersaRack providing cabling support for 19incrack equipment. This VersaRack Vertical Cable Manager, E19C25U item measures 40.51x4.13x8.19 inches with a material of Steel colored Black.

VersaRack offers a complimentary vertical cable manager that easily attaches to the right or left side of Swing-Out Rack. Each accessory includes one fully-assembled manager with retaining hardware and installation instructions. One or two can be attached to fit the application. The manager is made of formed steel with composite support fingers. The vertical cable managers provides for easy and convenient cable management for high-density applications.

Also known as: 783510261740, E19C25U

Specifications

Color: Black
Material: Steel
Width: 4.130 in
Depth: 8.190 in
Height: 40.510 in
Color: Black
Width: 4.130 in
Height: 40.510 in
Material: Steel
Depth: 8.190 in