ABB S202UDC-K40 S200UDC MCB 2P K 40

Item #: 1063176

Cat #: S202UDC-K40

UPC: 016779825317

Sign In or Register to view pricing and more.
Documents & Guides

Overview

ABB S202UDCK40
Also known as: 016779825317, S202UDC-K40

Specifications

Poles: 2
Volts DC: 125
Mounting: DIN Rail
Amps: 40
Type: Trip Curve K
Interrupt Rating DC: 14 kA
Poles: 2
Mounting: DIN Rail
Type: Trip Curve K
Volts DC: 125
Amps: 40
Interrupt Rating DC: 14 kA