Corrosion Resistant Emergency Stop

Item #: 1063220

Cat #: E34GDBJ2N8-1X

UPC: 782113845388

to view pricing and more.
Documents & Guides
30.5 mm, Corrosion Resistant Push-Pull Operator, Without Button, 2 Position, Operating Mode: Maintained Push, Maintained Pull, Non-illuminated, 600V Rated, 1 NO & 1 NC Contacts. Legend Plate on Lense Cap. Includes: "Emergency Stop" Legend. NEMA Rating: 3, 3R, 4, 4X, 12, 13.

Overview

30.5 mm, Corrosion Resistant Push-Pull Operator, Without Button, 2 Position, Operating Mode: Maintained Push, Maintained Pull, Non-illuminated, 600V Rated, 1 NO & 1 NC Contacts. Legend Plate on Lense Cap. Includes: "Emergency Stop" Legend. NEMA Rating: 3, 3R, 4, 4X, 12, 13.
Also known as: 782113845388, E34GDBJ2N8-1X

Specifications

Type: Non-Illuminated, Maintained
Material: Aluminum
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4
Type: Non-Illuminated, Maintained
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4
Material: Aluminum