This product has been discontinued.

1-3/4 Amp Fast-Acting Glass Fuse, 1/4" x 1-1/4", 250V
Item #: 106330
Cat #: AGC-1-3/4
UPC: 051712703741
to view pricing and more.
Documents & Guides
1-3/4 Amp Fast-Acting Glass Tube Electronic Fuse, Cartridge, 1/4" x 1-1/4" (6.3mm x 32mm), 250V, Nickel-Plated Brass Endcaps
Overview
1-3/4 Amp Fast-Acting Glass Tube Electronic Fuse, Cartridge, 1/4" x 1-1/4" (6.3mm x 32mm), 250V, Nickel-Plated Brass Endcaps
Also known as: 051712703741, AGC-1-3/4
Specifications
| Color: | Antique Bronze |
| Wattage: | 100 |
| Length: | 23 3/4 in |
| Type: | Chandelier |
| Color: | Antique Bronze |
| Length: | 23 3/4 in |
| Wattage: | 100 |
| Type: | Chandelier |