KICH 16203BBR42 120V LED 19.5W 35 D

Item #: 1063325

Cat #: 16203BBR42

UPC: 783927387514

to view pricing and more.
Documents & Guides
KIC 16203BBR42 120V LED 19.5W

Overview

KIC 16203BBR42 120V LED 19.5W
Also known as: 783927387514, 16203BBR42

Specifications

Material: Brass
Wattage: 19.500
Material: Brass
Wattage: 19.500