Servo Motor, Asynchronous, 460VAC, 2010mm Frame, 1500RPM, Single Turn

Item #: 106336

Cat #: HPK-B2010C-S-X182

UPC: 884951016293

to view pricing and more.
Documents & Guides
Servo Motor, Asynchronous, 460 Volt AC, 2010 mm Frame, 1500 RPM, Single Turn Encoder

Overview

Servo Motor, Asynchronous, 460 Volt AC, 2010 mm Frame, 1500 RPM, Single Turn Encoder

Kinetix HPK servo motors employ proven induction motor technology optimized for servo system performance. These high horsepower motors offer exceptional performance for rapid acceleration and deceleration. These motor pair with the Kinetix 5700 single-axis inverters or Kinetix 7000 servo drives to extend the range of Kinetix Integrated Motion solutions up to 150 kW.

Also known as: 884951016293, HPK-B2010C-S-X182

Specifications

Mounting: Flange
Type: Servo Motor
Volts AC: 460
RPM: 1500
Mounting: Flange
Volts AC: 460
Type: Servo Motor
RPM: 1500