CRS-H FVS20/UNV 40W FLUOR LGR TWINT

Item #: 106338

Cat #: FVS20/UNV

UPC: 782274213569

to view pricing and more.
Documents & Guides
CRO FVS20/UNV 40W FLUOR LGR T

Overview

CRO FVS20/UNV 40W FLUOR LGR T
Also known as: 782274213569, FVS20/UNV

Specifications

Wattage: 40
Length: 24 in
Light Technology: CFL
Volts AC Range: 120 - 277
Wattage: 40
Light Technology: CFL
Length: 24 in
Volts AC Range: 120 - 277