This product has been discontinued.

Cable Tie, 5.6L (142mm), Intermediate, N
Item #: 1063617
Cat #: PLT1.5I-C1
UPC: 074983547333
to view pricing and more.
Documents & Guides
Pan-Ty® locking tie, intermediate cross section, 5.6 (142mm) length, nylon 6.6, brown, standard package.
Overview
Pan-Ty® locking tie, intermediate cross section, 5.6 (142mm) length, nylon 6.6, brown, standard package.
Also known as: 074983547333, PLT1.5I-C1
Specifications
| Width: | 0.142 in |
| Color: | Brown |
| Diameter: | 1.380 in |
| Weight Capacity: | 40 lbs |
| Material: | Nylon |
| Length: | 5.600 in |
| Size: | Intermediate |
| Product Thickness: | 0.045 in |
| Family / Style: | Pan-Ty® |
| Width: | 0.142 in |
| Diameter: | 1.380 in |
| Material: | Nylon |
| Size: | Intermediate |
| Family / Style: | Pan-Ty® |
| Color: | Brown |
| Weight Capacity: | 40 lbs |
| Length: | 5.600 in |
| Product Thickness: | 0.045 in |