This product has been discontinued.

3-1/2" PVC 45° Elbow, 36" Radius, Schedule 40, Gray
Item #: 1063643
Cat #: UA7FM
UPC: 034481067801
to view pricing and more.
Documents & Guides
3-1/2 Inch PVC 45 Degree Sweep Elbow, 36 Inch Radius, Schedule 40, Gray
Overview
3-1/2 Inch PVC 45 Degree Sweep Elbow, 36 Inch Radius, Schedule 40, Gray
Also known as: 034481067801, UA7FM
Specifications
| Type: | Schedule 40 |
| Color: | Gray |
| Diameter: | 3 1/2 in |
| Material: | PVC |
| Angle: | 45° |
| Sweep Radius: | 36 in |
| Type: | Schedule 40 |
| Diameter: | 3 1/2 in |
| Angle: | 45° |
| Color: | Gray |
| Material: | PVC |
| Sweep Radius: | 36 in |