Decorator Dimmer, 600W, Digital Fade, Maestro, Ivory

Item #: 106383

Cat #: MAELV-600-IV

UPC: 027557443043

Sign In or Register to view pricing and more.
Maestro Decorator Dimmer, 600W, 120V, Multi-Location/Single-Pole, Electronic Low Voltage, Digital Fade, Touch Slide, Ivory.

Overview

Maestro Decorator Dimmer, 600W, 120V, Multi-Location/Single-Pole, Electronic Low Voltage, Digital Fade, Touch Slide, Ivory.

The Maestro dimmer provides an easy-to-operate tap switch that turns lights on/off to your favorite light level. Use the rocker dimmer to adjust lights manually. The delayed fade-to-off feature gives you 10-60 seconds to leave the room. Combine with Maestro companion dimmers to control a single light from up to 10 locations. Maestro offers a full range of designer light controls, fan controls, sensors and timers that allow you to adjust your lights and fans from anywhere in the room and even outside your home.

Also known as: 027557443043, MAELV-600-IV

Specifications

Wattage: 600
Type: Slide, Low Voltage, Single-Pole, Electronic, Electronic Low-Voltage
Volts AC: 120
Family / Style: Maestro
Color: Ivory
Mounting: Knuckle
Wattage: 600
Volts AC: 120
Color: Ivory
Type: Slide, Low Voltage, Single-Pole, Electronic, Electronic Low-Voltage
Family / Style: Maestro
Mounting: Knuckle