This product has been discontinued.

2-1/4 Amp Fast-Acting Glass Fuse, 1/4" x 1-1/4", 250V
Item #: 106393
Cat #: AGC-2-1/4
UPC: 051712703543
to view pricing and more.
Documents & Guides
No Documents Available
2-1/4 Amp Fast-Acting Glass Tube Electronic Fuse, Cartridge, 1/4" x 1-1/4" (6.3mm x 32mm), 250V, Nickel-Plated Brass Endcaps
Overview
2-1/4 Amp Fast-Acting Glass Tube Electronic Fuse, Cartridge, 1/4" x 1-1/4" (6.3mm x 32mm), 250V, Nickel-Plated Brass Endcaps
Also known as: 051712703543, AGC-2-1/4
Specifications
| Length: | 1 1/4 in |
| Speed: | Fast Acting |
| Type: | Glass, Electronic |
| Diameter: | 1/4 in |
| Volts AC: | 250 |
| Mounting: | Cartridge |
| Amps: | 2.250 |
| Interrupt Rating DC: | 100 kA |
| Length: | 1 1/4 in |
| Type: | Glass, Electronic |
| Volts AC: | 250 |
| Amps: | 2.250 |
| Speed: | Fast Acting |
| Diameter: | 1/4 in |
| Mounting: | Cartridge |
| Interrupt Rating DC: | 100 kA |