9-Light Chandelier, 100W, A19, 120V, Brushed Nickel Finish

Item #: 1063956
Cat #: 3140409-962
UPC: 785652242991
Sign In or Register to view pricing and more.
Documents & Guides
Nine Light Chandelier, 100 Watt, A19 Bulb, Medium Base, 120 Volt, Brushed Nickel Finish, Cased Opal Etched Glass, 36 Inch Chain Pre-Wired, Safety Listed for Dry Location

Overview

Nine Light Chandelier, 100 Watt, A19 Bulb, Medium Base, 120 Volt, Brushed Nickel Finish, Cased Opal Etched Glass, 36 Inch Chain Pre-Wired, Safety Listed for Dry Location
Also known as: 785652242991, 3140409-962

Specifications

Base: Medium Screw (E26)
Wattage: 100
Diameter: 32 in
Color: Brushed Nickel
Type: 9-Light, Chandelier
Material: Steel
Base: Medium Screw (E26)
Diameter: 32 in
Type: 9-Light, Chandelier
Wattage: 100
Color: Brushed Nickel
Material: Steel

Customer Reviews

No reviews for this product
(0)