
3.2A Time Delay Fuse, 13/32" x 1-1/2", 600V, Class CC
Item #: 1064
Cat #: FNQ-R-3-2/10
UPC: 051712150927
Sign In or Register to view pricing and more.
Documents & Guides
3-2/10 Amp Class CC Time-Delay Rejection Fuse, 13/32" x 1-1/2", 600V, Ferrule Terminal, Cartridge, 200,000 Amp (Symmetrical) Interrupting Capacity, CC-TRON
Overview
3-2/10 Amp Class CC Time-Delay Rejection Fuse, 13/32" x 1-1/2", 600V, Ferrule Terminal, Cartridge, 200,000 Amp (Symmetrical) Interrupting Capacity, CC-TRON
Also known as: 051712150927, FNQ-R-3-2/10
Specifications
| Diameter: | 13/32 in |
| Length: | 1 1/2 in |
| Speed: | Time Delay, Slow Blow |
| Class: | CC |
| Volts AC: | 600 |
| Mounting: | Cartridge |
| Amps: | 3.200 |
| Interrupt Rating AC: | 200 kA |
| Diameter: | 13/32 in |
| Speed: | Time Delay, Slow Blow |
| Volts AC: | 600 |
| Amps: | 3.200 |
| Length: | 1 1/2 in |
| Class: | CC |
| Mounting: | Cartridge |
| Interrupt Rating AC: | 200 kA |