AGA GLASS FUSE - 1/4 x 5/8 - 5 AMP

Item #: 106408

Cat #: AGA-5

UPC: 051712703413

to view pricing and more.
Documents & Guides
5A 125V 1AG - 1/4" x 5/8" Glass, Fast Acting Fuse

Overview

5A 125V 1AG - 1/4" x 5/8" Glass, Fast Acting Fuse
Also known as: 051712703413, AGA-5

Specifications

Length: 5/8 in
Speed: Fast Acting
Type: Glass, Electronic
Amps: 5
Diameter: 1/4 in
Mounting: Cartridge
Volts AC: 125
Interrupt Rating DC: 200 kA
Length: 5/8 in
Type: Glass, Electronic
Diameter: 1/4 in
Volts AC: 125
Speed: Fast Acting
Amps: 5
Mounting: Cartridge
Interrupt Rating DC: 200 kA