CS480 Angle Coupling, 15 Degree, SS

Item #: 106413

Cat #: CCSS48AC15

UPC: 783510424794

Sign In or Register to view pricing and more.
CS480 Angle Coupling, Rigid Flange Coupling With 15-Degree Angle of Inclination For Attaching Enclosures, Stainless Steel Finish

Overview

CS480 Angle Coupling, Rigid Flange Coupling With 15-Degree Angle of Inclination For Attaching Enclosures, Stainless Steel Finish

CS480 Angle Coupling mounts between a tube and the enclosure to provide tilt option for the machine operator. Rigid flange coupling with 15-degree angle of inclination for attaching enclosure.

Also known as: 783510424794, CCSS48AC15

Specifications

Height: 7.870 in
Width: 2.760 in
Depth: 2.760 in
Finish: Brushed
Material: Stainless Steel 304
Height: 7.870 in
Depth: 2.760 in
Material: Stainless Steel 304
Width: 2.760 in
Finish: Brushed