Patch Cord 4 Pair / 23 AWG CM CAT6 RJ45 Orange 5'

Item #: 1064746

Cat #: C6-115OR-5FB

UPC: 763474088393

to view pricing and more.
Documents & Guides
No Documents Available
Patch Cord, 4 Pair / 23 AWG, CM, CAT 6, RJ45, Strain-Relief/Snag-Proof Boot, Unshielded, Twisted-Pair, Orange, Length: 5 ft.

Overview

Patch Cord, 4 Pair / 23 AWG, CM, CAT 6, RJ45, Strain-Relief/Snag-Proof Boot, Unshielded, Twisted-Pair, Orange, Length: 5 ft.
Also known as: 763474088393, C6-115OR-5FB

Specifications

Gauge: 23 AWG
Length: 5 ft
Color: Orange
Material: Copper
Conductors: 4 Pair
Gauge: 23 AWG
Color: Orange
Conductors: 4 Pair
Length: 5 ft
Material: Copper