Patch Cord 4 Pair / 23 AWG CM CAT6 RJ45 Orange 25'

Item #: 1064752

Cat #: C6-115OR-25FB

UPC: 763474088447

to view pricing and more.
Documents & Guides
No Documents Available
Patch Cord, 4 Pair / 23 AWG, CM, CAT 6, RJ45, Strain-Relief/Snag-Proof Boot, Unshielded, Twisted-Pair, Orange, Length: 25 ft.

Overview

Patch Cord, 4 Pair / 23 AWG, CM, CAT 6, RJ45, Strain-Relief/Snag-Proof Boot, Unshielded, Twisted-Pair, Orange, Length: 25 ft.
Also known as: 763474088447, C6-115OR-25FB

Specifications

Length: 25 ft
Gauge: 23 AWG
Color: Orange
Material: Copper
Conductors: 4 Pair
Length: 25 ft
Color: Orange
Conductors: 4 Pair
Gauge: 23 AWG
Material: Copper