ABB S401M-C16NP SMISSLN MCB IEC 1P

Item #: 1064856

Cat #: S401M-C16NP

UPC: 612270103451

to view pricing and more.
Documents & Guides
No Documents Available
ABB S401MC16NP SMISSLN MCB IE

Overview

ABB S401MC16NP SMISSLN MCB IE
Also known as: 612270103451, S401M-C16NP

Specifications

Mounting: DIN Rail
Poles: 1
Volts AC: 240
Amps: 16
Family / Style: S400
Type: Trip Curve C
Interrupt Rating AC: 10 kA
Mounting: DIN Rail
Volts AC: 240
Family / Style: S400
Interrupt Rating AC: 10 kA
Poles: 1
Amps: 16
Type: Trip Curve C