This product has been discontinued.

4' 10W T8 LED Lamp, 35K
Item #: 1064992
Cat #: 10T8/48-3500-IF-10/1
UPC: 046677472207
to view pricing and more.
Documents & Guides
LED Lamp, 10W, 100-277V & 347V, Bulb: T8, Length: 48", Base: Medium Bi-Pin (G13), Lumens: 1500, CRI: 82, Color Temperature: 3500K, Rated Average Life: 50,000 Hrs.
Overview
LED Lamp, 10W, 100-277V & 347V, Bulb: T8, Length: 48", Base: Medium Bi-Pin (G13), Lumens: 1500, CRI: 82, Color Temperature: 3500K, Rated Average Life: 50,000 Hrs.
Also known as: 046677472207, 10T8/48-3500-IF-10/1
Specifications
| Lumens: | 1800, 1500, 1300 |
| Wattage: | 10 |
| Length: | 4 ft, 48 in |
| Volts AC: | 347 |
| Color Rendering Index (CRI): | 83 |
| Color Temperature: | 3500 (Neutral White) |
| Light Technology: | LED |
| Base: | Medium Bi-Pin (G13) |
| Type: | Ballast Compatible (Type A) |
| Volts AC Range: | 120 - 277 |
| Lumens: | 1800, 1500, 1300 |
| Length: | 4 ft, 48 in |
| Color Rendering Index (CRI): | 83 |
| Light Technology: | LED |
| Type: | Ballast Compatible (Type A) |
| Wattage: | 10 |
| Volts AC: | 347 |
| Color Temperature: | 3500 (Neutral White) |
| Base: | Medium Bi-Pin (G13) |
| Volts AC Range: | 120 - 277 |