PETROLUX LED GEN2 WET LOCATIONS PLED2 15000 LUMEN

Item #: 1065038

Cat #: PLED2-15L-4K-AS-UN-NA-G-L5HFR

UPC:

to view pricing and more.
Documents & Guides
PETROLUX LED GEN2 WET LOCATIONS PLED2 15000 LUMENS 4000K CCT (+/- 250) AUTO-SENSING (120- 277V) UNIVERSAL MOUNT NO CORD GRAY

Overview

PETROLUX LED GEN2 WET LOCATIONS PLED2 15000 LUMENS 4000K CCT (+/- 250) AUTO-SENSING (120- 277V) UNIVERSAL MOUNT NO CORD GRAY
Also known as: PLED2-15L-4K-AS-UN-NA-G-L5HFR

Specifications

Color Temperature: 4000 (Cool White)
Lumens: 15000
Wattage: 165
Mounting: Universal
Light Technology: LED
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Wattage: 165
Light Technology: LED
Lumens: 15000
Mounting: Universal
Volts AC Range: 120 - 277