This product has been discontinued.
This product may not be available in all locations.

Sign In or Register to view pricing and more.
Documents & Guides
Non-reversing motor starter, Size 00, Three phase full voltage, Amb. compensatebimetal OLR, Contactor amp rating 9A, 220 240/440 480VAC 60Hz coil, Non-combination type, Enclosure type (open), No enclosure
Overview
Non-reversing motor starter, Size 00, Three phase full voltage, Amb. compensatebimetal OLR, Contactor amp rating 9A, 220 240/440 480VAC 60Hz coil, Non-combination type, Enclosure type (open), No enclosure
Also known as: 783087007826, 14BP32AC81
Specifications
No Specifications Available