This product has been discontinued.

Breaker, Molded Case, 3P, 200A, 600VAC, Type FXD6, 35 kAIC
Item #: 10653
Cat #: FXD63M200
UPC: 783643006300
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Breaker, Molded Case, 3-Pole, 200 Amp, 600 Volt AC, Type FXD6, 35 kAIC
Overview
Breaker, Molded Case, 3-Pole, 200 Amp, 600 Volt AC, Type FXD6, 35 kAIC
Also known as: 783643006300, FXD63M200
Specifications
| Amps: | 200 |
| Poles: | 3 |
| Volts AC: | 600 |
| Interrupt Rating AC: | 35 kA |
| Amps: | 200 |
| Volts AC: | 600 |
| Poles: | 3 |
| Interrupt Rating AC: | 35 kA |