Push Button, 3-Position, 30mm, Mushroom Head, Amber, 24V AC/DC

Item #: 10655

Cat #: 800T-FXNQ24AA7

UPC: 662073285779

to view pricing and more.
Documents & Guides
Push Button, 3 Position, Push-Pull, Momentary-Maintained-Momentary, 30mm, Mushroom Head, Illuminated, Amber, 24 Volt AC/DC, 1 Normally Closed, 1 Normally Closed, Late Break, Contact Blocks, NEMA 4/13

Overview

Push Button, 3 Position, Push-Pull, Momentary-Maintained-Momentary, 30mm, Mushroom Head, Illuminated, Amber, 24 Volt AC/DC, 1 Normally Closed, 1 Normally Closed, Late Break, Contact Blocks, NEMA 4/13
Also known as: 662073285779, 800T-FXNQ24AA7

Specifications

Phase: 3
Poles: 3
Volts DC: 250
Type: Heavy Duty, Safety Switch, Non-Fused
Mounting: Surface
IP/NEMA Rating: NEMA 1
Material: Steel
Family / Style: 800T
Volts AC: 600
Amps: 60
Phase: 3
Volts DC: 250
Mounting: Surface
Material: Steel
Volts AC: 600
Poles: 3
Type: Heavy Duty, Safety Switch, Non-Fused
IP/NEMA Rating: NEMA 1
Family / Style: 800T
Amps: 60