One-door Fs Encl. Type 4x

Item #: 106554

Cat #: A902420SSFSN4

UPC: 783510111465

to view pricing and more.
One-door Fs Enclosure Type 4x, Bulletin A30s4 (stainless Steel Free-standing Type 4 Enclosures), Size/dims: 90.06x24.06x20.06, Material/finish: Ss Type 304

Overview

One-door Fs Enclosure Type 4x, Bulletin A30s4 (stainless Steel Free-standing Type 4 Enclosures), Size/dims: 90.06x24.06x20.06, Material/finish: Ss Type 304

Designed to house systems incorporating large components or complex mounting configurations. Three-point latching and sealing provide industry-leading protection from dust, dirt, oil and water. These enclosures are used in machine tool applications for housing motor starters, drives, contactors and PLCs, as well as a wide variety of other electrical and electronic equipment. The addition of 19-in. rack-mounting accessories makes these enclosures ideal for providing rugged protection for sensitive rack-mounted components in harsh industrial environments. These enclosures are used extensively in automotive, pulp and paper, wood products, textile and similar industries. Four styles are available to provide maximum flexibility.

Also known as: 783510111465, A902420SSFSN4

Features & Benefits

  • Seams continuously welded and ground smooth; no holes or knockouts
  • Two-door enclosures provided with a removable centerpost for easy panel installation
  • Heavy-duty lifting eyes are Type 316L stainless steel
  • Heavy-duty three-point latching mechanism operated by Type 316L stainless steel PowerGlide padlocking handle
  • Seemless foam-in-place gasket assures a water-tight and dust-tight seal
  • Body flange trough collar excludes liquids and contaminants
  • Heavy-gauge continuous hinges support each door
  • High-impact thermoplastic data pocket provided with each enclosure
  • Mounting channels welded horizontally to interior body sides at top, bottom and center
  • Optional panels and rack mounting angles can be mounted anywhere along channels

Specifications

IP/NEMA Rating: IP66, NEMA 4X
Height: 90.060 in
Depth: 20.060 in
Width: 24.060 in
Material: Stainless Steel 304
Finish: Brushed #3
IP/NEMA Rating: IP66, NEMA 4X
Depth: 20.060 in
Material: Stainless Steel 304
Height: 90.060 in
Width: 24.060 in
Finish: Brushed #3