This product has been discontinued.

LED Linear Retrofit, 61.7 Watt, 6000 Lumen, 3500K, 120-277V
Item #: 1065585
Cat #: LRA28-60L835-U00C
UPC: 768386611189
to view pricing and more.
Documents & Guides
LED Linear Retrofit Assembly, 2 Lamp, 8 Foot, 61.7 Watt, 6000 Lumen, 3500K, 80CRI, 120-277 Volt, Carton Strip Panel Mounted
Overview
LED Linear Retrofit Assembly, 2 Lamp, 8 Foot, 61.7 Watt, 6000 Lumen, 3500K, 80CRI, 120-277 Volt, Carton Strip Panel Mounted
Also known as: 768386611189, LRA28-60L835-U00C
Specifications
| Type: | Retrofit Kit |
| Weight: | 14 lb |
| Length: | 8 ft |
| Color Temperature: | 3500 (Neutral White) |
| Wattage: | 61.700 |
| Light Technology: | LED |
| Volts AC Range: | 120 - 277 |
| Type: | Retrofit Kit |
| Length: | 8 ft |
| Wattage: | 61.700 |
| Volts AC Range: | 120 - 277 |
| Weight: | 14 lb |
| Color Temperature: | 3500 (Neutral White) |
| Light Technology: | LED |