13W CFL Retrofit LED Lamp, 40K

Item #: 1065613

Cat #: LPLT13/840/VL

UPC:

to view pricing and more.
Documents & Guides
TPZ LPLT13/840/VL 13W VERTICAL LONG LED PLUG-IN

Overview

TPZ LPLT13/840/VL 13W VERTICAL LONG LED PLUG-IN
Also known as: LPLT13/840/VL

Specifications

Wattage: 13
Color Temperature: 4000 (Cool White)
Dimmable: No
Base: 4-Pin (G24q)
Wattage: 13
Dimmable: No
Color Temperature: 4000 (Cool White)
Base: 4-Pin (G24q)