This product has been discontinued.
This product may not be available in all locations.
Sign In or Register to view pricing and more.
Documents & Guides
Abb S204-k32 32a 4 Pole Mini circuit Breaker
Overview
Abb S204-k32 32a 4 Pole Mini circuit Breaker
Also known as: 016779529390, S204-K32
Specifications
Amps: | 32 |
Volts AC: | 277, 480Y |
Mounting: | DIN Rail |
Poles: | 4 |
Type: | Trip Curve K |
Interrupt Rating AC: | 10 kA |
Amps: | 32 |
Mounting: | DIN Rail |
Type: | Trip Curve K |
Volts AC: | 277, 480Y |
Poles: | 4 |
Interrupt Rating AC: | 10 kA |
Customer Reviews
No reviews for this product
(0)