This product may not be available in all locations.

Push Button, 30mm, Push-Pull, Green, 40mm, No Legend
Item #: 1065657
Cat #: 10250TB61
UPC: 782113309002
to view pricing and more.
Documents & Guides
30.5 mm, Heavy-Duty Watertight/Oiltight Non-illuminated Push-Pull Operator Button, Standard (40 mm), Green, No Legend.
Overview
30.5 mm, Heavy-Duty Watertight/Oiltight Non-illuminated Push-Pull Operator Button, Standard (40 mm), Green, No Legend.
Also known as: 782113309002, 10250TB61
Specifications
| Color: | Green |
| Type: | Non-Illuminated, Mushroom Head |
| Diameter: | 40 mm |
| Color: | Green |
| Diameter: | 40 mm |
| Type: | Non-Illuminated, Mushroom Head |