Marathon Blue Max® Inverter Duty Encoder Motor, 250HP, 3PH, 460V, 1800RPM, 449T, Y531

Item #: 1065789

Cat #: Y531

UPC: 722856025449

to view pricing and more.
Documents & Guides
Marathon Blue Max® Inverter Duty Encoder Motor, 250 Horse Power, 3-Phase, 60 Hz, 460 Volt AC, 1800 RPM, 449T Frame, TEBC-AXIAL - Y531

Overview

Marathon Blue Max® Inverter Duty Encoder Motor, 250 Horse Power, 3-Phase, 60 Hz, 460 Volt AC, 1800 RPM, 449T Frame, TEBC-AXIAL - Y531

Motors engineered and built for performance and reliability to meet or exceed NEMA energy-efficiency levels. Our robust line-up is designed to fit in a myriad of applications or industries ranging from general purpose to severe duty environments.

Also known as: 722856025449, Y531

Specifications

Phase: 3
Horsepower: 250
Volts AC: 460
RPM: 1800
Phase: 3
Volts AC: 460
Horsepower: 250
RPM: 1800