Grounding Busbar, w/Insulators and Brackets, AA, 18" x 6" x 0.25"

Item #: 1065844

Cat #: EGBA14618AA

UPC: 782856574620

to view pricing and more.
Documents & Guides
CAD EGBA14618AA BAR ASSY GRD

Overview

CAD EGBA14618AA BAR ASSY GRD

Common earthing point for multiple electrical panels and devices.

Also known as: 782856574620, EGBA14618AA

Features & Benefits

  • Provides a convenient, single-point grounding and bonding location
  • Conductors are welded to the bar using a nVent ERICO Cadweld exothermic connection or are mechanically fastened by using lugs
  • Custom bars can be designed and manufactured to customer specifications

Specifications

Material: Copper
Length: 18 in
Width: 6 in
Product Thickness: 0.250 in
Material: Copper
Width: 6 in
Length: 18 in
Product Thickness: 0.250 in