8A Time-Delay Ceramic Fuse, 1/4" x 1-1/4", 250V

Item #: 106602

Cat #: MDA-8-R

UPC: 051712645393

to view pricing and more.
Documents & Guides
Fuse, 8 Amp Time-Delay Ceramic, 1/4" x 1-1/4", 250 Volt AC, RoHS

Overview

Fuse, 8 Amp Time-Delay Ceramic, 1/4" x 1-1/4", 250 Volt AC, RoHS

The Eaton Bussmann small dimension, time-delay fuses feature nickel-plated brass end caps and a ceramic body that allows for higher amp/volt rating combinations.

Also known as: 051712645393, MDA-8-R

Specifications

Material: Ceramic
Diameter: 0.250 in
Speed: Time Delay, Slow Blow
Volts AC: 250
Mounting: Cartridge
Amps: 8
Length: 1.250 in
Interrupt Rating AC: 10 kA
Material: Ceramic
Speed: Time Delay, Slow Blow
Mounting: Cartridge
Length: 1.250 in
Diameter: 0.250 in
Volts AC: 250
Amps: 8
Interrupt Rating AC: 10 kA