4000W 240V Wall Heater, Bronze, 3-Phase, w/Tamper-Proof stat

Item #: 1066084

Cat #: FRC40203F

UPC: 685360162157

Sign In or Register to view pricing and more.
Documents & Guides
FRC Series - Architectural Heavy-Duty Wall Heater, 4000W, 240V, 3-Phase, Built in tamper-resistant thermostat, BMS-compatible through an optional relay, bar-stock Statuary bronze grille

Overview

FRC Series - Architectural Heavy-Duty Wall Heater, 4000W, 240V, 3-Phase, Built in tamper-resistant thermostat, BMS-compatible through an optional relay, bar-stock Statuary bronze grille
Also known as: 685360162157, FRC40203F

Specifications

Wattage: 4800
Phase: 3
Type: Commercial Grade, Tamper-Resistant
Volts AC: 208
Color: Bronze
Mounting: Wall
Wattage: 4800
Type: Commercial Grade, Tamper-Resistant
Color: Bronze
Phase: 3
Volts AC: 208
Mounting: Wall