This product may not be available in all locations.

I/O Module, Analog, Input, Quantum, 8 Channel, 16 Bit, 1P, Low Pass
Item #: 106609
Cat #: 140AVI03000
UPC: 595861126612
to view pricing and more.
I/O Module, Analog, Input, Quantum, 8 Input Channel, 16 Bit, 4 to 20 mA, 1-Pole, Low Pass
Overview
I/O Module, Analog, Input, Quantum, 8 Input Channel, 16 Bit, 4 to 20 mA, 1-Pole, Low Pass
The Modicon™ Quantum™ PACs provide well-balanced CPUs able to provide leading performance from boolean to floating-point instruction.
Also known as: 595861126612, 140AVI03000
Specifications
| Mounting: | Chassis |
| Type: | Input |
| Size: | 8 Channel |
| Standards: | California Proposition 65 |
| Amps Range: | 0.004 - 0.020 |
| Mounting: | Chassis |
| Size: | 8 Channel |
| Amps Range: | 0.004 - 0.020 |
| Type: | Input |
| Standards: | California Proposition 65 |