This product has been discontinued.

Copper Patch Cord, Cat 6A (SD), Violet U
Item #: 1066113
Cat #: UTP6ASD10VL
UPC: 074983309856
to view pricing and more.
Documents & Guides
Category 6A (SD), 10 Gb/s UTP patch cord with TX6A™ 10Gig™ Modular Plugs on each end. Violet, 10 ft.
Overview
Category 6A (SD), 10 Gb/s UTP patch cord with TX6A™ 10Gig™ Modular Plugs on each end. Violet, 10 ft.
Also known as: 074983309856, UTP6ASD10VL
Specifications
| Material: | Copper |
| Length: | 10 ft |
| Color: | Violet |
| Material: | Copper |
| Color: | Violet |
| Length: | 10 ft |