Extra-Deep Pushbutton Enclosure, N4, 6x4x5

Item #: 1066246

Cat #: E2PBXM4

UPC: 783510304157

Sign In or Register to view pricing and more.
Extra-Deep Pushbutton Enclosures, NEMA Type 4, Material: Painted Steel, Number of Holes: 2 (22.5 mm), Dimensions: 6" x 4" x 4.75"

Overview

Extra-Deep Pushbutton Enclosures, NEMA Type 4, Material: Painted Steel, Number of Holes: 2 (22.5 mm), Dimensions: 6" x 4" x 4.75"

Extra-Deep Pushbutton Enclosures, designed to hold 30.5-mm and 22.5-mm pushbuttons and switches, feature stainless steel screws and a high-performance polyurethane gasket to meet Type 4 environmental protection rating. The added depth accommodates additional pushbutton contact blocks.

Also known as: 783510304157, E2PBXM4

Specifications

IP/NEMA Rating: IP66, NEMA 12
Color: Gray
Width: 4 in
Height: 6 in
Weight: 3 lb
Depth: 4.750 in
Finish: Powder Coated
IP/NEMA Rating: IP66, NEMA 12
Width: 4 in
Weight: 3 lb
Finish: Powder Coated
Color: Gray
Height: 6 in
Depth: 4.750 in