Per USA DOE Ban - No Longer Available For Sale. See LED Replacement. Sylvania/LEDVANCE Part #40785

Item #: 106625
Cat #: 65BR/FL-130V
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Incandescent Lamp, 65 Watt, 130 Volt, BR40 (Bulged Reflector), Base: Medium Screw (E26), Lumens: 540, CRI: 100, Color Temperature: 2850K, Beam Angle: Wide Flood 60 Degree, Standard Case Qty: 24 *Sylvania Part # 15292* *** Discontinued ***

Overview

Incandescent Lamp, 65 Watt, 130 Volt, BR40 (Bulged Reflector), Base: Medium Screw (E26), Lumens: 540, CRI: 100, Color Temperature: 2850K, Beam Angle: Wide Flood 60 Degree, Standard Case Qty: 24 *Sylvania Part # 15292* *** Discontinued ***
Also known as: 65BR/FL-130V

Specifications

Lumens: 540
Base: Medium Screw (E26)
Shape: BR40 (Bulged Reflector)
Volts AC: 130
Wattage: 65
Color Temperature: 2850 (Warm White)
Color Rendering Index (CRI): 100
Light Technology: Incandescent
Angle: 60°
Lumens: 540
Shape: BR40 (Bulged Reflector)
Wattage: 65
Color Rendering Index (CRI): 100
Angle: 60°
Base: Medium Screw (E26)
Volts AC: 130
Color Temperature: 2850 (Warm White)
Light Technology: Incandescent

Customer Reviews

No reviews for this product
(0)